PST, Softstart, 192 FLA, 156 FLA.

Item #: 653682

Cat #: PST210-600-70

UPC: 662019277974

to view pricing and more.
PST Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 192 FLA (Full Load Amps). Heavy Duty: 156 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection and Bypass Monitoring. Requires: (1) PSLK-300 Lug Kit.

Overview

PST Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 192 FLA (Full Load Amps). Heavy Duty: 156 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection and Bypass Monitoring. Requires: (1) PSLK-300 Lug Kit.
Also known as: 662019277974, PST210-600-70

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter, Open
Amps: 156, 192
Volts AC Control Range: 100 - 250
Volts AC Range: 208 - 600
Phase: 3
Type: Soft Starter, Open
Volts AC Control Range: 100 - 250
Volts DC Control: 24
Amps: 156, 192
Volts AC Range: 208 - 600