2" Liquidtight Steel Flex, UL Listed, Type UA, Black, 50' Coil

Item #: 653771

Cat #: UA200BLK50CL

UPC: 980050023948

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Black, 50 Foot Coil

Overview

2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Black, 50 Foot Coil

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 980050023948, UA200BLK50CL

Specifications

Jacket: PVC
Color: Black
Length: 50 ft
Material: Steel
Diameter: 2 in
Package Type: Coil
Type: Type UA
Jacket: PVC
Length: 50 ft
Diameter: 2 in
Type: Type UA
Color: Black
Material: Steel
Package Type: Coil