Cable Tie, In-Line, 20.9L (531mm), Light

Item #: 653778

Cat #: CBR6LH-C

UPC: 074983839087

to view pricing and more.
Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Nylon 6.6 material, it's ideal f

Overview

Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Nylon 6.6 material, it's ideal f
Also known as: 074983839087, CBR6LH-C

Specifications

Color: Natural
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 20.900 in
Size: Light-Heavy
Family / Style: Contour-Ty®
Product Thickness: 0.070 in
Color: Natural
Weight Capacity: 120 lbs
Length: 20.900 in
Family / Style: Contour-Ty®
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.070 in