Breaker, 1.5A, 1P, 277VAC

Item #: 65378

Cat #: 1489-A1C015

UPC: 781180895777

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 1-Pole, Trip Curve C, 1.5 Amp, 277 VAC

Overview

Circuit Breaker, 1-Pole, Trip Curve C, 1.5 Amp, 277 VAC
Also known as: 781180895777, 1489-A1C015

Specifications

Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 1.500
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Family / Style: 1489
Volts AC: 277
Poles: 1
Type: Trip Curve C
Volts DC: 48
Mounting: DIN Rail
Amps: 1.500
Interrupt Rating AC: 10 kA