This product has been discontinued.

LED Wallpack, Non-Cutoff, 85W, 120-277V, 4000K, Bronze
Item #: 653819
Cat #: NWP/L/085/740/T4/UNV/BZ
UPC: 046135729058
to view pricing and more.
Documents & Guides
LED Wallpack, Non-Cutoff, 85 Watt, 120-277 Volt, 4000K, 70+ CRI, Lumens: 7300, Bronze, Cutoff Type 5 dist Sylvania Part # 72905
Overview
LED Wallpack, Non-Cutoff, 85 Watt, 120-277 Volt, 4000K, 70+ CRI, Lumens: 7300, Bronze, Cutoff Type 5 dist Sylvania Part # 72905
Also known as: 046135729058, NWP/L/085/740/T4/UNV/BZ
Specifications
| Type: | Wallpack |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 85 |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Type: | Wallpack |
| Wattage: | 85 |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |