Heat Shrink, Thin-Wall, 4", Black, (2) 48" Pieces

Item #: 65386

Cat #: HSTT400-48-2

UPC: 074983905997

Sign In or Register to view pricing and more.
Heat Shrink, Thin-Wall, 4", Black, (2) 48" Pieces, 4" Min. Expanded I.D., 2" Max. Expanded I.D., .055" Nominal Recovered Wall Thickness

Overview

Heat Shrink, Thin-Wall, 4", Black, (2) 48" Pieces, 4" Min. Expanded I.D., 2" Max. Expanded I.D., .055" Nominal Recovered Wall Thickness
Also known as: 074983905997, HSTT400-48-2

Specifications

Color: Black
Volts AC: 600
Length: 48 in
Diameter: 4 in
Color: Black
Length: 48 in
Volts AC: 600
Diameter: 4 in