Contactor, Definite Purpose, 30A, 110/120VAC Coil, 1P, Open

Item #: 653985

Cat #: CR453CC1AAA

UPC: 783166608500

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 30 Amp, 1-Pole, 600 Volt Rated, 110/120 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, 30 Amp, 1-Pole, 600 Volt Rated, 110/120 Volt AC Coil, Open
Also known as: 783166608500, CR453CC1AAA

Specifications

Volts AC Control: 110/120
Mounting: Panel
Type: Contactor, Definite Purpose
Poles: 1
Amps: 30
Volts AC: 600
Family / Style: 453
Volts AC Control: 110/120
Type: Contactor, Definite Purpose
Amps: 30
Family / Style: 453
Mounting: Panel
Poles: 1
Volts AC: 600