Rooftop Pyramid ST Adjustable Strut Support, 16" x 7"–18"

Item #: 654008

Cat #: PSA16AH18

UPC: 782856843085

to view pricing and more.
Rooftop Pyramid Adjustable Strut Support, 16 Inch Length, 7 - 18 Inch Adjustable Height, Static Load Rating 1500 lbs. Steel With Hot Dipped Galvanized Finish, Polyethylene/Polypropylene Base

Overview

Rooftop Pyramid Adjustable Strut Support, 16 Inch Length, 7 - 18 Inch Adjustable Height, Static Load Rating 1500 lbs. Steel With Hot Dipped Galvanized Finish, Polyethylene/Polypropylene Base

Caddy's payramid strut support provides height adjustability that effectively navigates pipe, conduit, duct and cable tray around obstructions

Also known as: 782856843085, PSA16AH18

Features & Benefits

  • Height adjustability provides effective navigation of pipe, conduit, duct and cable tray around obstructions
  • Foam bottom offers low abrasion interface for better roof membrane protection
  • Compatible with roof surfaces including single ply, bituminous, metal and spray foam
  • Provides superior load distribution, even with varying rooftop surfaces
  • Ready to use out of the box, saving installation time and labor
  • Multiple sizes and load ratings offer the ability to tailor the solution to the application
  • Hot-dip galvanized and UV stabilized for long lasting performance

Specifications

Height: 7 in, 18 in
Material: Polypropylene, Steel, Polyethelyne
Length: 16 in
Finish: Hot Dipped Galvanized
Height: 7 in, 18 in
Length: 16 in
Material: Polypropylene, Steel, Polyethelyne
Finish: Hot Dipped Galvanized