LED light, 915 mm.

Item #: 654086

Cat #: LEDHL24V36

UPC: 783510271589

to view pricing and more.
Hazardous Location LED Lights provide enclosure illumination in hazardous environments. These lights are ideal for remote and darkened enclosure applications in Class 1, Division 2 hazardous areas. With a robust design, these lights have a lifespan of 100,000 hours and superior lighting performance with minimal power consumption.

Overview

Hazardous Location LED Lights provide enclosure illumination in hazardous environments. These lights are ideal for remote and darkened enclosure applications in Class 1, Division 2 hazardous areas. With a robust design, these lights have a lifespan of 100,000 hours and superior lighting performance with minimal power consumption.

Hazardous Location LED Strip Lights provide enclosure illumination in hazardous environments. These lights are ideal for remote and darkened enclosure applications in Class 1, Division 2 hazardous areas. With a robust design, these lights have a life span of 100,000 hours and superior lighting performance with easy field angle adjustment brackets. These versatile, light-weight LED lights provide mounting flexibility and are easy to install in an enclosure.

Also known as: 783510271589, LEDHL24V36

Specifications

Amps: 1.100
Material: Aluminum
Finish: Brushed
Weight: 4.500 lb
Amps: 1.100
Finish: Brushed
Material: Aluminum
Weight: 4.500 lb