LED Light, Indoor/ outdoor

Item #: 654089

Cat #: LEDHL24VCAN

UPC: 783510271640

Sign In or Register to view pricing and more.
Hazardous Location LED Can Light, 12-24VDC, Lumens: 469, Trunnion Mount, Dimensions: 3.74" x 3.48" x 5.62"

Overview

Hazardous Location LED Can Light, 12-24VDC, Lumens: 469, Trunnion Mount, Dimensions: 3.74" x 3.48" x 5.62"

Hazardous Location LED CAN Light provides efficient indoor or outdoor illumination in hazardous environments. This light is ideal for Class 1, Division 2 hazardous areas. With a robust design, this light has a projected lifespan of 100,000 hours and superior lighting performance with minimal power consumption. This versatile, durable LED light provides mounting flexibility and is easy to install.

Also known as: 783510271640, LEDHL24VCAN

Specifications

Mounting: Trunnion
Color: Silver
Light Technology: LED
Lumens: 469
Material: Stainless Steel 316L
Mounting: Trunnion
Light Technology: LED
Material: Stainless Steel 316L
Color: Silver
Lumens: 469