Breaker, Mounting Base, QO Type, 1P, 70A, 240VAC, 10kAIC, 1PH

Item #: 65410

Cat #: QOMB1

UPC: 785901029816

to view pricing and more.
Breaker, Mounting Base, QO Type, 1-Pole, 70 Amp, 240 Volt AC, 10 kAIC, 1-Phase, without Neutral Assembly

Overview

Breaker, Mounting Base, QO Type, 1-Pole, 70 Amp, 240 Volt AC, 10 kAIC, 1-Phase, without Neutral Assembly
Also known as: 785901029816, QOMB1

Specifications

Amps: 70
Family / Style: QO
Poles: 1
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Amps: 70
Poles: 1
Standards: California Proposition 65
Family / Style: QO
Volts AC: 240
Interrupt Rating AC: 10 kA