Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Sharp, 24"

Item #: 654144

Cat #: LPC225B

UPC: 782856436218

to view pricing and more.
Documents & Guides
Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Sharp, 24"

Overview

Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Sharp, 24"

Air Terminal, Imperial Thread.

Also known as: 782856436218, LPC225B

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 24 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 24 in
Finish: Bare