
Channel, Slotted Right Angle, 1-5/8" W x 1-5/8" D x 10' L, Steel
Item #: 65419
Cat #: RA-160-10
UPC: 785991800029
to view pricing and more.
Documents & Guides
Channel, Slotted Right Angle, 1-5/8" W x 1-5/8" D x 10' L, 14 Gauge Steel
Overview
Channel, Slotted Right Angle, 1-5/8" W x 1-5/8" D x 10' L, 14 Gauge Steel
Designed for light duty applications where extra strength is not a requirement.
Also known as: 785991800029, RA-160-10, l channel, slotted angle
Specifications
| Height: | 1 5/8 in |
| Color: | Gold |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 1 5/8 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Color: | Gold |
| Length: | 10 ft |