Breaker, DIN Rail Mounted, 0.5A, 1P, 277VAC, Standard Terminal

Item #: 65422

Cat #: 1489-A1C005

UPC: 781180895753

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 1-Pole, DIN Rail Mount, Trip Curve C, 0.5 Amp, 277 Volt AC, Standard Terminals

Overview

Circuit Breaker, 1-Pole, DIN Rail Mount, Trip Curve C, 0.5 Amp, 277 Volt AC, Standard Terminals
Also known as: 781180895753, 1489-A1C005

Specifications

Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 0.500
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Family / Style: 1489
Volts AC: 277
Poles: 1
Type: Trip Curve C
Volts DC: 48
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 10 kA