ULA REAR CAP, 2", AL

Item #: 654233

Cat #: 403214C

UPC: 810039361900

to view pricing and more.
Documents & Guides
2" Aluminum Rear Cap, Includes 3/8" Hardware: (2) U-Bolts and Cross-Brace Bolt Sized for Pipe, (5) Flange Nuts, and (2 or 4) Set Screws.

Overview

2" Aluminum Rear Cap, Includes 3/8" Hardware: (2) U-Bolts and Cross-Brace Bolt Sized for Pipe, (5) Flange Nuts, and (2 or 4) Set Screws.
Also known as: 810039361900, 403214C

Specifications

Size: 2 in
Color: Silver
Material: Aluminum
Family / Style: ULA
Weight: 2.00 lbs
Size: 2 in
Material: Aluminum
Weight: 2.00 lbs
Color: Silver
Family / Style: ULA