ULA BRACE, 2"@ 10.5 FT

Item #: 654235

Cat #: 403201C

UPC: 810039361863

to view pricing and more.
Documents & Guides
ULA Brace, 2 in x 10.5 ft, Material: Aluminum

Overview

ULA Brace, 2 in x 10.5 ft, Material: Aluminum

As a solar racking company with over 25 years of experience in the industry, we have developed a unique understanding of the US solar market’s needs and a knack for product development. We know that every component of a solar installation has its place and role, including the often-overlooked element like critter guard, which protects costly components and ensures system longevity.

Also known as: 810039361863, 403201C

Specifications

Size: 2 in
Color: Silver
Length: 10.500 ft, 126 in
Material: Aluminum
Family / Style: ULA
Size: 2 in
Length: 10.500 ft, 126 in
Family / Style: ULA
Color: Silver
Material: Aluminum