ULA BRACE, 2"@ 14 FT,

Item #: 654292
Cat #: 403202C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
UNR 403202C ULA BRACE 2"@14'

Overview

UNR 403202C ULA BRACE 2"@14'
Also known as: 403202C

Specifications

Length: 168 in
Size: 2 in
Color: Silver
Type: Diagonal Brace
Material: Aluminum
Family / Style: ULA
Weight: 21.00 lbs
Length: 168 in
Color: Silver
Material: Aluminum
Weight: 21.00 lbs
Size: 2 in
Type: Diagonal Brace
Family / Style: ULA

Customer Reviews

No reviews for this product
(0)