Circuit Breaker, Molded Case, Frame H, 80A, 3P, 600VAC, Adjustable Thermal/Magnetic

Item #: 654353

Cat #: 140G-H2F3-C80

UPC: 887172314117

to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 80 Amp, 3-Pole, 600 Volt AC, Adjustable Thermal/Magnetic

Overview

Circuit Breaker, Molded Case, Frame H, 80 Amp, 3-Pole, 600 Volt AC, Adjustable Thermal/Magnetic

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H2F3-C80 from Rockwell Automation® is a molded case circuit breaker.

Also known as: 887172314117, 140G-H2F3-C80

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 80
Volts AC: 600
Family / Style: 140G
Poles: 3
Amps: 80
Family / Style: 140G
Type: Breaker; Molded Case
Volts AC: 600