Weatherproof Box, 1 Gang, (3) 3/4" Outlets, 2" Deep - MADE TO ORDER

Item #: 654357

Cat #: SB375Z

UPC: 092326112680

to view pricing and more.
Documents & Guides
Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (3) 3/4" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.5". Includes: (2) Closure Plugs & Ground Screw. Bronze. - MADE TO ORDER

Overview

Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (3) 3/4" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.5". Includes: (2) Closure Plugs & Ground Screw. Bronze. - MADE TO ORDER

The SB Series of rectangular outlet boxes are made of superior commercial quality die-cast metal construction with a premium powder coat finish. Available in gray, white or bronze colors in 1-Gang configuration. The outlet boxes are listed with UL and are NEC Compliant.

Also known as: 092326112680, SB375Z, Bell box

Features & Benefits

  • Superior commercial quality die cast metal construction
  • Premium powdercoat finish
  • Closure plugs, ground screw and mounting hardware included
  • Installation instructions included

Specifications

Mounting: Vertical
Color: Gray
Depth: 2 in
Gangs: 1
Standards: California Proposition 65
Finish: Bronze
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Mounting: Vertical
Depth: 2 in
Standards: California Proposition 65
Number of Threaded Outlets: 3
Color: Gray
Gangs: 1
Finish: Bronze
Threaded Outlet Diameter: 3/4 in