MOLDED CASE CIRCUIT

Item #: 65440

Cat #: QDP32225TM

UPC: 785901557357

to view pricing and more.

Overview

SQD QDP32225TM MOLDED CASE CIRCUIT
Also known as: 785901557357, QDP32225TM

Specifications

Mounting: Panel
Poles: 3
Amps: 225
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 225
Standards: California Proposition 65
Poles: 3
Volts AC: 240
Interrupt Rating AC: 25 kA