Beacon, Flashing, Halogen, 40 Watt, Red

Item #: 65453

Cat #: 50R-N5-40WH

UPC: 782640265222

to view pricing and more.
Documents & Guides
Flashing Beacon, Halogen, 40 Watt, Color: Red, Voltage: 120V AC, 50 Series, Weatherproof, Height: 5-7/8" Diameter: 6".

Overview

Flashing Beacon, Halogen, 40 Watt, Color: Red, Voltage: 120V AC, 50 Series, Weatherproof, Height: 5-7/8" Diameter: 6".

The Edwards 50 Series AdaptaBeacon flashing lights are designed to provide a bright visual indication utilizing special optics within a shatter resistant polycarbonate lens. The polycarbonate double fresnel lens ensures efficient light dispersion. This is accomplished with a series of complementing fresnels that cause the dome to "fill" when the light is operating. Beam distance is also increased with fresnel lenses. Lenses are available in six colors: red, amber, blue, green, magenta, and clear

Also known as: 782640265222, 50R-N5-40WH

Specifications

Color: Red
Volts AC: 120
Wattage: 40
Height: 5 7/8 in
Diameter: 6 in
Color: Red
Wattage: 40
Diameter: 6 in
Volts AC: 120
Height: 5 7/8 in