11W PAR30SN LED Lamp, 30K

Item #: 654696

Cat #: S9086

UPC: 045923090868

to view pricing and more.
LED Lamp, Dimmable, PAR30SN, 11W, 120VDimmable LED Lamp, 11W, 120V, Bulb: PAR30S (Short Neck), Base: Medium Screw (E26), Lumens: 750, CRI: 80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs.

Overview

LED Lamp, Dimmable, PAR30SN, 11W, 120VDimmable LED Lamp, 11W, 120V, Bulb: PAR30S (Short Neck), Base: Medium Screw (E26), Lumens: 750, CRI: 80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs.
Also known as: 045923090868, S9086

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color: White
Wattage: 11
Lumens: 750
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 11
Light Technology: LED
Angle: 40°
Shape: PAR30S (Sealed Beam Short)
Volts AC: 120
Color: White
Lumens: 750
Dimmable: Yes