REXEL logo

18 AWG MTW, Brown, 500'

Item #: 65478
Cat #: MTW18STR264BRN500RL
UPC: 980130306350
Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, MTW, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 500' Spool.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 500' Spool.
Also known as: 980130306350, MTW18STR264BRN500RL

Specifications

Color: Brown
Gauge: 18
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Length: 500 ft
Material: Copper
Conductors: 1
Gauge: 18
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)