LED Enclosed & Gasketed, 4', 5000K, 120-277V

Item #: 654815

Cat #: LXEM4-50ML-RFA-EU

UPC: 078531125158

to view pricing and more.
Documents & Guides
LED Enclosed & Gasketed, 4 Foot, 5000K, 120-277 Volt, Fiberglass Housing, Ribbed Frosted Acrylic Shield

Overview

LED Enclosed & Gasketed, 4 Foot, 5000K, 120-277 Volt, Fiberglass Housing, Ribbed Frosted Acrylic Shield
Also known as: 078531125158, LXEM4-50ML-RFA-EU

Specifications

Wattage: 42
Color Temperature: 5000 (Bright White)
Length: 4 ft
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 42
Length: 4 ft
Light Technology: LED
Color Temperature: 5000 (Bright White)
Standards: California Proposition 65
Volts AC Range: 120 - 277