COL LAW4-35ML-EU LED WRAP 4FT 35K

Item #: 654818

Cat #: LAW4-35ML-EU

UPC: 078531121518

to view pricing and more.
Documents & Guides
COL LAW4-35ML-EU LED WRAP 4FT 35K 4400 LUMENS

Overview

COL LAW4-35ML-EU LED WRAP 4FT 35K 4400 LUMENS
Also known as: 078531121518, LAW4-35ML-EU

Specifications

Wattage: 48
Lumens: 4700
Length: 4 ft, 48 in
Color: White
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 48
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4700
Color: White
Standards: California Proposition 65
Dimmable: Yes