Vibrating Horn, 870EX Series, 24V DC, 0.13 Amp, Metallic

Item #: 65485

Cat #: 879EX-G1

UPC: 782640258354

Sign In or Register to view pricing and more.
Documents & Guides
Vibrating Horn, 870EX Series, 24 Volt DC, 0.13 Amp, Metallic

Overview

Vibrating Horn, 870EX Series, 24 Volt DC, 0.13 Amp, Metallic
Also known as: 782640258354, 879EX-G1

Specifications

Volts DC: 24
Color: Gray
Type: Vibrating, Explosionproof
Amps: 0.130
IP/NEMA Rating: NEMA 4X
Volts DC: 24
Type: Vibrating, Explosionproof
IP/NEMA Rating: NEMA 4X
Color: Gray
Amps: 0.130