Cable Tie, In-Line, 13.6L (345mm), Inter

Item #: 655025

Cat #: CBR4I-M

UPC: 074983839049

Sign In or Register to view pricing and more.
Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Nylon 6.6 material, it's ideal f

Overview

Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Nylon 6.6 material, it's ideal f
Also known as: 074983839049, CBR4I-M

Specifications

Color: Natural
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 13.600 in
Size: Intermediate
Product Thickness: 0.052 in
Family / Style: Contour-Ty®
Color: Natural
Weight Capacity: 40 lbs
Length: 13.600 in
Product Thickness: 0.052 in
Width: 0.140 in
Material: Nylon
Size: Intermediate
Family / Style: Contour-Ty®