Cable Tie, In-Line, 10.4L (264mm), Inter

Item #: 655029

Cat #: CBR3I-M0

UPC: 074983839032

to view pricing and more.
Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Weather Resistant Nylon 6.6 mate

Overview

Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Weather Resistant Nylon 6.6 mate
Also known as: 074983839032, CBR3I-M0

Specifications

Width: 0.140 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 10.400 in
Size: Intermediate
Product Thickness: 0.052 in
Family / Style: Contour-Ty®
Width: 0.140 in
Weight Capacity: 40 lbs
Length: 10.400 in
Product Thickness: 0.052 in
Color: Black
Material: Nylon
Size: Intermediate
Family / Style: Contour-Ty®