EIK 1822 36V .1A/T3-1/4 MINI BAY

Item #: 655094

Cat #: 1822

UPC: 031293403728

to view pricing and more.
Documents & Guides
EIK 1822 36V .1A/T3-1/4 MINI BAY BASE

Overview

EIK 1822 36V .1A/T3-1/4 MINI BAY BASE
Also known as: 031293403728, 1822

Specifications

Type: Miniature
Volts AC: 36
Light Technology: Incandescent
Type: Miniature
Light Technology: Incandescent
Volts AC: 36