Cat 6A SlimLine Boot Patch Cord, 7 ft, Green

Item #: 655136

Cat #: 6AS10-7G

UPC: 078477403716

to view pricing and more.
Cat 6A SlimLine Boot Patch Cord, 7 ft, Green

Overview

Cat 6A SlimLine Boot Patch Cord, 7 ft, Green

Cat 6A Slimline Patch Cord, 7 Feet, Gray

Also known as: 078477403716, 6AS10-7G

Specifications

Color: Green
Length: 7 ft
Color: Green
Length: 7 ft