Breaker, Miniature, 3-Pole, 20 Amp

Item #: 655144

Cat #: S503-K20

UPC: 662019536811

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker; 3-Poles, 20 Amps, 277 VAC, K Tripping Characteristic.

Overview

Miniature Circuit Breaker; 3-Poles, 20 Amps, 277 VAC, K Tripping Characteristic.
Also known as: 662019536811, S503-K20

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 20
Type: Trip Curve D
Interrupt Rating AC: 25 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 230, 400
Amps: 20
Interrupt Rating AC: 25 kA