
AMT 3 PORT 500-4 DOUBLE SIDED CONN.
Item #: 655151
Cat #: AMTD50043
UPC: 783786503117
to view pricing and more.
Documents & Guides
AMT 3 Multi-Port Both Sides PVC Connector, Ultraviolet Resistant, Wire Range 500 kcmil-4 Str, Length 3.99 Inches, Width 3.0 Inches, Height 2.75 Inches, Hex Size 3/8 Inch, Black Insulation
Overview
AMT 3 Multi-Port Both Sides PVC Connector, Ultraviolet Resistant, Wire Range 500 kcmil-4 Str, Length 3.99 Inches, Width 3.0 Inches, Height 2.75 Inches, Hex Size 3/8 Inch, Black Insulation
Also known as: 783786503117, AMTD50043
Specifications
| Color: | Black |
| Material: | Aluminum |
| Wire/Cable Openings: | 3 |
| Color: | Black |
| Wire/Cable Openings: | 3 |
| Material: | Aluminum |