This product has been discontinued.

Heat Shrink, Flame-Retardant, 3/16", Black, (25) 48" Pieces
Item #: 65518
Cat #: HSTTV19-48-Q
UPC: 074983906871
Sign In or Register to view pricing and more.
Heat Shrink, Flame-Retardant, 3/16", Black, (25) 48" Pieces, .187" Min. Expanded I.D., .093" Max. Recovered I.D., Meets UL 224 VW-1, For Dry Locations, Cross-Linked Polyolefin
Overview
Heat Shrink, Flame-Retardant, 3/16", Black, (25) 48" Pieces, .187" Min. Expanded I.D., .093" Max. Recovered I.D., Meets UL 224 VW-1, For Dry Locations, Cross-Linked Polyolefin
Also known as: 074983906871, HSTTV19-48-Q
Specifications
| Diameter: | 3/16 in |
| Color: | Black |
| Volts AC: | 600 |
| Length: | 48 in |
| Diameter: | 3/16 in |
| Volts AC: | 600 |
| Color: | Black |
| Length: | 48 in |