Mini Pendant, Dark Bronze, 75W, 120V, Fabric Shade

Item #: 655196
Cat #: P1137DBZ
UPC: 014817343380
Sign In or Register to view pricing and more.
Documents & Guides
Mini Pendant, Dark Bronze, 75 Watt Halogen G9 Mini Lamp Not Included, 120 Volt, Bronze Organza Fabric Shade, Supplied with 180 Inch of Wire and Steel Stems (3 12 Inch and 1 6 Inch), Casual Luxury Collection

Overview

Mini Pendant, Dark Bronze, 75 Watt Halogen G9 Mini Lamp Not Included, 120 Volt, Bronze Organza Fabric Shade, Supplied with 180 Inch of Wire and Steel Stems (3 12 Inch and 1 6 Inch), Casual Luxury Collection
Also known as: 014817343380, P1137DBZ

Specifications

Color: Dark Bronze
Wattage: 75
Volts AC: 120
Type: Mini Pendant
Color: Dark Bronze
Volts AC: 120
Wattage: 75
Type: Mini Pendant

Customer Reviews

No reviews for this product
(0)