Heat Shrink Thin VW-1, 1"(25.4mm) Dia, B

Item #: 65529

Cat #: HSTTV100-C

UPC: 074983906802

Sign In or Register to view pricing and more.
Thin wall VW-1 heat shrink on 100 foot reel, 1" (25.4mm) diameter, black cross-linked polyolefin.

Overview

Thin wall VW-1 heat shrink on 100 foot reel, 1" (25.4mm) diameter, black cross-linked polyolefin.
Also known as: 074983906802, HSTTV100-C

Specifications

Diameter: 1 in
Color: Black
Diameter: 1 in
Color: Black