Circuit Breaker, Miniature, 5A, 1P, Supplementary, Trip B, Neutral

Item #: 655301

Cat #: 1492-SPM1B050-N

UPC: 885630614182

to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 5 Amp, 1-Pole, 277VAC, 48VDC, Neutral Supplementary Protectors, Resistive or Slightly Inductive, Trip Curve B

Overview

Circuit Breaker, Miniature, 5 Amp, 1-Pole, 277VAC, 48VDC, Neutral Supplementary Protectors, Resistive or Slightly Inductive, Trip Curve B
Also known as: 885630614182, 1492-SPM1B050-N

Specifications

Amps: 5
Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Amps: 5
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve B
Volts DC: 48
Volts AC: 277
Poles: 1