Breaker, 10A, 1P, 277VAC

Item #: 65532

Cat #: 1489-A1D100

UPC: 781180896118

to view pricing and more.
Documents & Guides
Circuit Breaker, 1-Pole, Trip Curve D, 10 Amp, 277 VAC

Overview

Circuit Breaker, 1-Pole, Trip Curve D, 10 Amp, 277 VAC
Also known as: 781180896118, 1489-A1D100

Specifications

Amps: 10
Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Amps: 10
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D
Family / Style: 1489
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA