Multimeter, Miniature, Digital

Item #: 655366

Cat #: MN16A

UPC: 793950382165

to view pricing and more.
Documents & Guides
Multimeter, Miniature, Digital, w/ Eleven Functions: AC/DC Voltage & Current, Resistance, Capacitance, Frequency, Continuity, Diode Test, Type K Temperature and Duty Cycle. Maximum Rating: 10 Amp, 600 Volt, Temperature Range: -4 to 1400°F ; -20 to 750°C.

Overview

Multimeter, Miniature, Digital, w/ Eleven Functions: AC/DC Voltage & Current, Resistance, Capacitance, Frequency, Continuity, Diode Test, Type K Temperature and Duty Cycle. Maximum Rating: 10 Amp, 600 Volt, Temperature Range: -4 to 1400°F ; -20 to 750°C.
Also known as: 793950382165, MN16A

Specifications

Amps: 10
Amps: 10