Breaker, Molded Case, 300A, 3P, 600VAC, 65kAIC, Adjustable Trip

Item #: 655398

Cat #: 140G-K6F3-D30

UPC: 887172307270

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 300 Amp, 3-Pole, 600 Volt AC, 65 kAIC, Adjustable Trip *** Rockwell Automation Preferred Product ***

Overview

Breaker, Molded Case, 300 Amp, 3-Pole, 600 Volt AC, 65 kAIC, Adjustable Trip *** Rockwell Automation Preferred Product ***

The Bulletin 140G family of Molded Case Circuit Breakers (MCCBs) offers a wide range of features include thermal/magnetic and electronic protection devices, high interrupting/breaking capacities and complete line of factory and field installed accessories. The Bulletin 140G MCCBs are ideal for use in line protection of control panels.

Also known as: 887172307270, 140G-K6F3-D30

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 300
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Special Program: Rockwell Automation Preferred Product
Poles: 3
Amps: 300
Interrupt Rating DC: 65 kA
Special Program: Rockwell Automation Preferred Product
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating AC: 65 kA