This product may not be available in all locations.
Push Button, 22.5mm, Green, Flush Head, Plastic, Operator Only
Item #:
655563
Cat #:
P9SPNVG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 22.5 mm, Green, Flush Head, Square, Plastic, Operator Only
Overview
Push Button, 22.5 mm, Green, Flush Head, Square, Plastic, Operator Only
Also known as: P9SPNVG
Specifications
Mounting: | Panel |
Color: | Green |
Type: | Operator Only |
Shape: | Square |
Material: | Plastic |
Size: | 22.500 mm |
Mounting: | Panel |
Type: | Operator Only |
Material: | Plastic |
Color: | Green |
Shape: | Square |
Size: | 22.500 mm |
Customer Reviews
No reviews for this product
(0)