Copper Patch Cord, Cat 6A (SD), Blue UTP

Item #: 655599

Cat #: UTP6ASD4BU

UPC: 074983309269

Sign In or Register to view pricing and more.
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Blue, 4 ft.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Blue, 4 ft.
Also known as: 074983309269, UTP6ASD4BU

Specifications

Color: Blue
Material: Copper
Length: 4 ft
Color: Blue
Length: 4 ft
Material: Copper