
Heat Shrink, Thin-Wall, 1-1/2", Blue, (5) 48" Pieces
Item #: 65560
Cat #: HSTT150-48-5-6
UPC: 074983906437
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Blue, Shrink Ratio: 2:1, Size: 1-1/2", Expanded Insulation Diameter: 1-1/2", Recovered Insulation Diameter: 3/4", Tube Length: 48 Inch Piece. Pack of 5. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Overview
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Blue, Shrink Ratio: 2:1, Size: 1-1/2", Expanded Insulation Diameter: 1-1/2", Recovered Insulation Diameter: 3/4", Tube Length: 48 Inch Piece. Pack of 5. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 074983906437, HSTT150-48-5-6
Specifications
| Diameter: | 1 1/2 in |
| Color: | Blue |
| Volts AC: | 600 |
| Length: | 48 in |
| Diameter: | 1 1/2 in |
| Volts AC: | 600 |
| Color: | Blue |
| Length: | 48 in |