Copper Patch Cord, Cat 6A (SD), Black UT

Item #: 655601

Cat #: UTP6ASD4BL

UPC: 074983309252

Sign In or Register to view pricing and more.
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Black, 4 ft.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Black, 4 ft.
Also known as: 074983309252, UTP6ASD4BL

Specifications

Material: Copper
Color: Black
Length: 4 ft
Material: Copper
Length: 4 ft
Color: Black