150W LED Flood Light, 40K, White

Item #: 655615

Cat #: FXLED150TNW

UPC: 019813926056

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 150 Watt, 120-277 Volt, Lumens: 21534, Color Temperature: 4000K, Trunnion Mount, White Finish, Replaces 400 Watt Metal Halide

Overview

Flood Light, LED, 150 Watt, 120-277 Volt, Lumens: 21534, Color Temperature: 4000K, Trunnion Mount, White Finish, Replaces 400 Watt Metal Halide

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813926056, FXLED150TNW

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 150
Mounting: Trunnion
Color: White
Light Technology: LED
Lumens: 21534
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Light Technology: LED
Wattage: 150
Color: White
Lumens: 21534