7.5W MR16 LED Lamp, 27K

Item #: 655641
Cat #: SM16-07-36D-927-03
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 7.5 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 410, CRI: 95, Color Temperature: 2700K, Beam Angle: Flood 36°

Overview

LED Lamp, Dimmable, 7.5 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 410, CRI: 95, Color Temperature: 2700K, Beam Angle: Flood 36°
Also known as: SM16-07-36D-927-03

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 410
Color Rendering Index (CRI): 95
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 36°
Shape: MR16 (Mini Reflector)
Lumens: 410
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Color Rendering Index (CRI): 95
Wattage: 7.500
Dimmable: Yes
Angle: 36°

Customer Reviews

No reviews for this product
(0)