Breaker, 1P, 60A, 120/240VAC, 10kAIC, Plug-In

Item #: 65572

Cat #: QO160

UPC: 785901477464

to view pricing and more.
60 Amp, 1-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

60 Amp, 1-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 785901477464, QO160

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 60
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 60
Interrupt Rating AC: 10 kA