AB 400-DP30ND3-AB1 CONTACTOR 400DP

Item #: 655765

Cat #: 400-DP30ND3-AB1

UPC: 885630185965

Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP30ND3-AB1 CONTACTOR 400DP 30A 3P

Overview

AB 400-DP30ND3-AB1 CONTACTOR 400DP 30A 3P
Also known as: 885630185965, 400-DP30ND3-AB1

Specifications

Poles: 3
Family / Style: 400
Amps: 30
Volts AC: 600
Volts AC Control: 480
Poles: 3
Amps: 30
Volts AC Control: 480
Family / Style: 400
Volts AC: 600