Voltage Sag Corrector, 100A, Pro DySC, Standard, 3PH, 3W, 208VAC

Item #: 656269

Cat #: 1608P-100A208V3S

UPC: 885630712383

Sign In or Register to view pricing and more.
Documents & Guides
ProDySC - 3-Phase, 3-Wire, Voltage Sag Correction, 100 Amp, 208 Volt AC, Standard

Overview

ProDySC - 3-Phase, 3-Wire, Voltage Sag Correction, 100 Amp, 208 Volt AC, Standard

The Bulletin 1608 line of Dynamic Sag Correctors (DySC) are a unique and exclusive industrial power quality solution. Each DySC uses patented double conversion inverter technology that protects against the voltage sags and momentary outages that account for much manufacturing downtime.

Also known as: 885630712383, 1608P-100A208V3S

Specifications

Phase: 3
Amps: 100
Volts AC: 208
Type: Voltage Sag Corrector
Standards: Build America Buy America Compliant
Phase: 3
Volts AC: 208
Standards: Build America Buy America Compliant
Amps: 100
Type: Voltage Sag Corrector