12/2 HCF Aluminum Armored Cable, 1000'

Item #: 656299

Cat #: MCALHCF122SOLSG1000RL

UPC:

to view pricing and more.
Documents & Guides
Healthcare Facilities Cable, Aluminum Flex, 12 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 1000 Foot Coil

Overview

Healthcare Facilities Cable, Aluminum Flex, 12 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 1000 Foot Coil

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCALHCF122SOLSG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel