Breaker, Homeline, 20A, 120VAC, Dual Function

Item #: 656338
Cat #: HOM120DF
UPC:
Sign In or Register to view pricing and more.
Breaker, Homeline, 1P, 20 Amp, 120 Volt AC, Dual Function, Arc-Fault, Ground Fault Interrupter

Overview

Breaker, Homeline, 1P, 20 Amp, 120 Volt AC, Dual Function, Arc-Fault, Ground Fault Interrupter
The innovative Square D QO™ and HomeLine™ Dual Function Circuit Breaker saves space and installation time while meeting prevailing National Electric Code® requirements. Available in both standard Pigtail and time-saving Plug-on Neutral configurations, these circuit breakers combine two state-of-the-art technologies; Combination Arc Fault and Ground Fault protection, in a single, easy-to-install device. The Dual Function Circuit Breaker offers superior electrical safety for homeowners. The 2014 National Electric Code now requires both Combination Arc Fault and Ground Fault protection on all 1-Pole, 15 A, and 20 A kitchen and laundry circuits. Prior to the release of the Dual Function Circuit Breaker, a contractor or homeowner’s only choice was to use a Combination Arc Fault circuit breaker in conjunction with an expensive, bulky Ground Fault receptacle. The new Dual Function circuit breakers help reduce cost and eliminate the hassle of using two separate devices to provide essential protection. It’s a win for contractors and homeowners alike. Like all Square D™ CAFI Circuit Breakers, it is integrated with TIME SAVER Diagnostics, a unique feature that provides additional circuit information and minimizes troubleshooting at the touch of a button.
Also known as: HOM120DF

Specifications

Family / Style: Homeline
Volts AC: 120
Amps: 20
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: Homeline
Amps: 20
Standards: California Proposition 65
Volts AC: 120
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)